Shop All Angular Contact Bearings
Ntn
Angular Bearing, 40 Deg, 110mm Bore, 240 OD
Mfr # 7322BG
Zoro # G7010893
product price: $1,017.99
/ea
Free Shipping & Returns
$1,017.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 110 mm
- Outside Dia. 240 mm
- Width 50 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7322BG
- Zoro # G7010893
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 110 mm |
Outside Dia. | 240 mm |
Width | 50 mm |
Housing Fillet Radius | 1.1 mm |
Outside Diameter | 240 mm |
Shaft Fillet Radius | 0.118 mm |
Bore Diameter | 110 mm |
Overall Width | 50 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7322, Bore Diameter 110 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 2,700 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 240 mm, Overall Width 50 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-04-BL00B)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 1.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE10)
- DAYTON DC Speed Control, 90VDC, 2A, NEMA 1 (5X412)
- TITAN PRO Motor Dual Run Cap, 35/5 MFD, 370-440V (TRCFD355)
- NTN Angular Bearing, 40 Deg, 45mm Bore, 100 OD (7309BG)
- NTN NTN 51109, Angular Thrust Bearing Single Row 45 Mm Id X 65 Mm Od X 14 Mm W Steel Cage (51109)
- NTN NTN 51120, Angular Thrust Bearing Single Row 100 Mm Id X 135 Mm Od X 25 Mm W Steel Cage (51120)
- NTN Angular Bearing, 40 Deg, 20mm Bore, 47mm OD (7204BG)
- NTN NTN 5207, Double Row Angular Contact Bearing 35 Mm Id X 72 Mm Od X 27 Mm W Open (5207)
- NTN NTN 3306, Double Row Angular Contact Bearing 30 Mm Id X 72 Mm Od X 302 Mm W Open (3306)
- FAG BEARINGS Angular Contact Ball Bearing, 9217 lb. (3207-BD-XL-2HRS)
- Ntn Ball Bearings