Shop All Angular Contact Bearings
Ntn
Angular Bearing, 40 Deg, 100mm Bore, 215 OD
Mfr # 7320BG
Zoro # G7034456
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 100 mm
- Outside Dia. 215 mm
- Width 47 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7320BG
- Zoro # G7034456
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 100 mm |
Outside Dia. | 215 mm |
Width | 47 mm |
Bore Diameter | 100 mm |
Housing Fillet Radius | 1.1 mm |
Shaft Fillet Radius | 0.118 mm |
Outside Diameter | 215 mm |
Overall Width | 47 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7320, Bore Diameter 100 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 3,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 215 mm, Overall Width 47 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1/3hp, D/D Blower (4M099)
- FESTO Centring Sleeve ZBH-9 (ZBH-9)
- TB WOODS G-Flex Grid Coupling, 1080T Grid (1080G)
- SKF SKF 608 2RSDH/W64, Solid Oil Bearings (608 2RSDH/W64)
- NTN NTN 51207, Angular Thrust Bearing Single Row 35 Mm Id X 62 Mm Od X 18 Mm WResin Cage (51207)
- NTN NTN 5204, Double Row Angular Contact Bearing 20 Mm Id X 47 Mm Od X 206 Mm W Open (5204)
- NTN Angular Contact Ball Bearing, 3310 (3310)
- NTN NTN 5207, Double Row Angular Contact Bearing 35 Mm Id X 72 Mm Od X 27 Mm W Open (5207)
- NTN NTN 7312, Angular Contact Bearing 60 Mm Id X 130 Mm Od X 31 Mm W Open (7312)
- NTN NTN 5208, Double Row Angular Contact Bearing 40 Mm Id X 80 Mm Od X 302 Mm W Open (5208)
- TRITAN Angular Contact Ball Bearing, 2000lb. (5203 ZZ/C3 PRX)
- Ntn Ball Bearings