Shop All Flange Bearings
Ntn
3 Bolt Flng Brg, Radial Ball, 1 1/2in Bore
Mfr # SUCFB208-24C0FG1
Zoro # G6581575
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # SUCFB208-24C0FG1
- Zoro # G6581575
- UPC # 4550253022176
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Bolt Size | M12 |
Overall Height | 6 29/64 in |
Overall Width | 2 11/64 in |
Overall Length | 3 15/16 in |
Back Side to Center Width | 0.827 in |
Bore Diameter | 1 1/2 in |
Mount Hole Center-to-Center Height | 1 31/32 in |
Center Height | 4 31/64 in |
Mount Hole Center-to-Center Length | 1 39/64 in |
Mounting Bolt Size | M12 |
Mount Hole Size | 0.531 in |
Description
3 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 4 31/64 in, Closure Double Sealed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC208-24, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL TRANSFER Thermal Transfer Oil Cooler 1.5-13 Gpm, Oil Flows To 150 Gpm (258017)
- DYNABRADE Slack, Attachment Assembly, 66643 (66643)
- NATIONAL Small Bore Inch Seal, 471076 (471076)
- JASON INDUSTRIAL 1/2X41 Kevlar V-Belt (MXV4-410)
- NTN Flange Bearing, 4-Bolt, 1-1/4" Bore Dia. (SUCF206-20C0FG1)
- NTN Flange Bearing, 3-Bolt, Ball, 25mm Bore (SUCFBL205)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFU-1.1/2MFG1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UCFUX-1.7/16M)
- NTN Mounted Unit Cast Iron (UCF214-212)
- NTN Flange Bearing, 4-Bolt, Ball, 2-11/16" Bore (UELFU-2.11/16M)
- CLESCO F2CM-BS-118-AH Flange Mount Bearing (2 Bolt) (F2CM-BS-118-AH)
- Ntn Pillow Block & Flange Bearings