Shop All Flange Bearings
Ntn
3 Bolt Flange Brg, Radial Ball, 35mm Bore
Mfr # SUCFB207CC
Zoro # G6581758
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCFB207CC
- Zoro # G6581758
- UPC # 4550253022077
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/8 in |
Bolt Size | M12 |
Overall Height | 152.2 mm |
Overall Width | 44.4 mm |
Overall Length | 90 mm |
Back Side to Center Width | 19 mm |
Mount Hole Center-to-Center Length | 50.8 mm |
Mounting Bolt Size | M12 |
Bore Diameter | 35 mm |
Mount Hole Size | 13.5 mm |
Mount Hole Center-to-Center Height | 50.8 mm |
Description
3 Bolt Flange Bearing, Back Side to Center Width 19 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC207, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Height 50.8 mm, Number of Mount Holes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSL-G3/8-16 (QSL-G3/8-16)
- SURTEK Mini Stainless Steel Hose Clamp 1/2" to 3/4" (137701)
- CONTROL DEVICES Valve, Check, 1/2x1/2in (C5050-1EP)
- SMC FRL, 1/2" NPT Ports, Name Plate, 1 Mpa (AC40-N04-Z-A)
- NTN Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (UCFUX-2.15/16M)
- NTN Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (UELFLU-1.3/4M)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UCFL208-108D1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFUX-1.1/2M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UCFUX-1.7/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCFU-2.3/16M)
- ZORO SELECT M12-1.75X50 DIN6921 8.8 FLANGE BOLT ZINC ROHS (M1250BF8)
- Ntn Pillow Block & Flange Bearings