Shop All Flange Bearings
Ntn
3 Bolt Flange Brg, Radial Ball, 25mm Bore
Mfr # SUCFB205FG1
Zoro # G6581618
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 63/64 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCFB205FG1
- Zoro # G6581618
- UPC # 4550253021575
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 63/64 in |
Bolt Size | M10 |
Overall Height | 119 mm |
Overall Length | 67 mm |
Overall Width | 35.8 mm |
Back Side to Center Width | 16 mm |
Mount Hole Size | 10 mm |
Mount Hole Center-to-Center Height | 41.4 mm |
Mount Hole Center-to-Center Length | 41.4 mm |
Bore Diameter | 25 mm |
Mounting Bolt Size | M10 |
Description
3 Bolt Flange Bearing, Back Side to Center Width 16 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC205, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Height 41.4 mm, Number of Mount Holes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Inlet Filter Element; 14 & 18 CFM High Flow Single Stage Pumps (DXCM019-0221)
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 1-3/8" (SS100138)
- SPEEDAIRE Cable Reel, 50 ft., Powder Coated, Green (440G03)
- TRITAN AC Unit - Eccentric Locking Collar (RCSM16)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (UCFLU-1M)
- NTN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (UCFUX-2.7/16M)
- NTN Mounted Unit Cast Iron (UCF215-215D1)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (SUCFPL205-16)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UCFLUX-1.1/2M)
- NTN Mounted Unit Cast Iron (UCFL206D1)
- NTN Flange Bearing, 2-Bolt, 3/4" Bore Dia. (SUCFL204-12C0FG1)
- Ntn Flange Bearings