Shop All Flange Bearings
Ntn
3 Bolt Flange Brg, Radial Ball, 25mm Bore
Mfr # SUCFB205C0FG1
Zoro # G6581846
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 63/64 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCFB205C0FG1
- Zoro # G6581846
- UPC # 4550253021568
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 63/64 in |
Bolt Size | M10 |
Overall Height | 119 mm |
Overall Width | 35.8 mm |
Overall Length | 67 mm |
Bore Diameter | 25 mm |
Mount Hole Center-to-Center Height | 41.4 mm |
Mount Hole Center-to-Center Length | 41.4 mm |
Back Side to Center Width | 16 mm |
Mounting Bolt Size | M10 |
Mount Hole Size | 10 mm |
Description
3 Bolt Flange Bearing, Back Side to Center Width 16 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC205, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Height 41.4 mm, Number of Mount Holes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3-IN-ONE Silicone, -100 to 500F, 4 Oz. (120008)
- INTERSTATE PNEUMATICS Spring Guard For HSR90 Hose Reel (HSR90-SG)
- DODGE Setscrew Ball Bearings, SC , Tapped Base Pillow Blocks, TB-SC-010 (124461 TB-SC-010)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 36 # of Teeth (50BS36 X 1 1/4)
- NTN Flange Bearing, 4-Bolt, 1-1/4" Bore Dia. (SUCF206-20C0FG1)
- NTN Flange Bearing, 4-Bolt, Ball, 20mm Bore (SUCFPL204)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UCFUX-1.7/16M)
- NTN Mounted Unit Cast Iron (UCF207-22 1-3/8)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCFU-1.1/4SM)
- NTN Flange Bearing, 2-Bolt, Ball, 20mm Bore (UCFLU-20)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1020-1 (1SP-B1020-1)
- Ntn Flange Bearings