Shop All Automotive Switches
Ntk
Windshield Wiper Switch, 1S4780
Mfr # 1S4780
Zoro # G7476705
product price: $120.99
/ea
Free Shipping & Returns
$120.99
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
- Brand Ntk
- MFR # 1S4780
- Zoro # G7476705
- UPC # 25875429275
- Country of Origin Unknown
- Category Automotive Switches
Description
WVE windshield wiper switch's built a reputation in the automotive industry for quality and craftmanship. We manufacture windshield wiper switch's for virtually every automobile on the road today. WVE windshield wiper switch's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
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
- MOTORCRAFT Motor Asy, Yh1877 (YH1877)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12293 (12293)
- LISLE Circuit Tester, 24V, Heavy-Duty (27430)
- AGS Steel Straight Grease Fitting, 31/32 Length, Male (1/4-18 NPT), 1/bag (GF-16B)
- NTK Fuel Tank Selector Switch, 1S8979 (1S8979)
- NTK Ignition Switch 1994-1996 Ford Escort 1.8L 1.9L, 4H1086 (4H1086)
- NTK Back Up Light Switch Connector, 1P1044 (1P1044)
- NTK Power Steering Pressure Switch, 1S8913 (1S8913)
- NTK Neutral Safety Switch, 1S14052 (1S14052)
- NTK 4WD Indicator Light Switch, 1S8091 (1S8091)
- VELVAC Atm/Mini Fuse 30 Amp, 091309-25 (091309-25)
- Ntk Automotive Electrical