Shop All Automotive Switches
Ntk
Windshield Wiper Switch, 1S11268
Mfr # 1S11268
Zoro # G7477292
$32.55
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
- Brand Ntk
- MFR # 1S11268
- Zoro # G7477292
- UPC # 25875381863
- Country of Origin Unknown
- Category Automotive Switches
Description
WVE windshield wiper switch's built a reputation in the automotive industry for quality and craftmanship. We manufacture windshield wiper switch's for virtually every automobile on the road today. WVE windshield wiper switch's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
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
- AGS Spark Plug Boot Protector Dielectric Grease, Pouch, 4 g, 100 (SP-1)
- ROADPRO Trailer Electrical Socket, 7-Pole (RP-2344F)
- FASTWAY Fastway 84-00-4000 ONESTEP Chock (84-00-4000)
- GROTE Economy Mirror (16244)
- NTK Power Steering Pressure Switch, 1S8913 (1S8913)
- NTK Ignition Switch 2006 Hyundai Sonata 2.4L 3.3L, 1S9344 (1S9344)
- NTK Ignition Switch 1986-1989 Suzuki Samurai 1.3L, 1S6331 (1S6331)
- NTK Neutral Safety Switch, 1S14052 (1S14052)
- NTK 4WD Indicator Light Switch, 1S8091 (1S8091)
- NTK Ignition Switch 1994-1996 Ford Escort 1.8L 1.9L, 4H1086 (4H1086)
- COLE HERSEE Heavy Duty Momentary On-Off-Momentary On Toggle Switch, Spdt (55021-BP)
- Ntk Automotive Switches