Shop All Ignition Components
Ntk
Ignition Knock (Detonation) Sensor Connector, 1P1031
Mfr # 1P1031
Zoro # G7417975
product price: $9.75
/ea
$9.75
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
- Brand Ntk
- MFR # 1P1031
- Zoro # G7417975
- UPC # 25875346763
- Country of Origin Unknown
- Category Ignition Components
Description
WVE ignition knock (detonation) sensor connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture ignition knock (detonation) sensor connector's for virtually every automobile on the road today. WVE ignition knock (detonation) sensor connector's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
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
- PHOENIX USA 21" WIDE QUARTER FENDER W/ BRACKETS (QF21)
- ATRO Torque Rod, Small Eye 25 9/16in. c-c (TR00-41009)
- GROTE Univ. Battery Terminal, 1 to 4/0 ga., PK25 (84-9133)
- SKF NBR, single lip, grease seal, Bore-Tite (5946)
- NTK Ignition Lock Cylinder 1997-2005 Buick Park Avenue, 4H1028 (4H1028)
- NTK Ignition Lock Cylinder 1990-1991 Honda Accord 2.2L, 4H1479 (4H1479)
- NTK Ignition Coil Connector, 1P2701 (1P2701)
- NTK Ignition Lock Cylinder 1992-1996 Toyota Camry 2.2L 3.0L, 4H1121 (4H1121)
- NTK Ballast Resistor, 6R1002 (6R1002)
- NTK Ignition Tune-Up Kit 1945-1955 Jeep Willys 2.2L, 8T1039 (8T1039)
- DELPHI Ignition Knock (Detonation) Sensor, As10261 (AS10261)
- Ntk Ignition Components