Shop All Transmission Parts & Components
Ntk
Engine Crankshaft Position Sensor Connector, 1P1258
Mfr # 1P1258
Zoro # G7707400
product price: $13.75
/ea
$13.75
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
- Brand Ntk
- MFR # 1P1258
- Zoro # G7707400
- UPC # 25875348200
- Country of Origin Unknown
- Category Transmission Parts & Components
Description
WVE engine crankshaft position sensor connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine crankshaft position sensor connector's for virtually every automobile on the road today. WVE engine crankshaft position sensor connector's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
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
- GATES Auto V-Belt, Industry Number K081044HD (K081044HD)
- ILC Replacement for MITSUBISHI M003T49982 STARTER (M003T49982 STARTER)
- B/A PRODUCTS CO Measuring Stick, Fbrglss, 70 In to 180 In (BA-MS4)
- GARMIN 12" Protective Cover - Plastic (010-12799-01)
- NTK 4WD Actuator, 7F2002 (7F2002)
- NTK Engine Crankshaft Position Sensor Connector, 1P1220 (1P1220)
- SKF Shaft Seal, 1-9/16 x 2-7/8 x 5/16", CRW1, NBR (15773)
- SKF Shaft Seal, 1-3/4 x 3-3/16 x 5/16", CRW1, NBR (17746)
- OTC Clutch Aligning Tool 2In. Od 1-1/4In. Pilot (7074A)
- SKF Shaft Seal, 1-1/2 x 2-1/4 x 5/16", CRW1, NBR (14938)
- ARP GM V6/V8 HEX BELLHOUSING BOLT KIT (129-0901)
- Ntk Transmission Parts & Components