Shop All Shaft Seals & Adapters
Ntk
Engine Camshaft Synchronizer, 5T1005
Mfr # 5T1005
Zoro # G6890659
Free Shipping & Returns
$80.29
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
- Brand Ntk
- MFR # 5T1005
- Zoro # G6890659
- UPC # 25875529692
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Description
WVE engine camshaft synchronizer's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine camshaft synchronizer's for virtually every automobile on the road today. WVE engine camshaft synchronizer's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
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
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-7/16 In, St (3ZN84)
- DAYTON Radial Bearing, Double Shield, 30mm Bore (21XU53)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-25-31)
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (1F)
- DDS Shaft Seal, TCN, 135mm ID, Nitrile Rubber (13516013TCN)
- DDS Shaft Seal, SC, 0.5in ID, Nitrile Rubber (IN12.728.577.93SC)
- DDS Shaft Seal, 30 x 42 x 6 mm., TC, Nitrile Rubber (30426TC)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (40X52X7 CRW1 R)
- DDS Shaft Seal, 20 x 32 x 8 mm., TC, Nitrile Rubber (20328TC)
- CR-SKF Type HM18 Small Bore Radial Shaft Seal, 1-1/8 in ID x 1.781 in OD x 1/4 in W, Nitrile Lip (11164)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (164807TC)
- Ntk Motor Supplies