Shop All Thread Repair Kits
Ntc
Thread Repair Kit, Black Oxide Carbon Steel
Mfr # NTC0023
Zoro # G703948323
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Carbon Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntc
- MFR # NTC0023
- Zoro # G703948323
- Country of Origin China
- Category Thread Repair Kits
Details
Item | Thread Repair Kit |
Insert Material | Carbon Steel |
Finish | Black Oxide |
Description
M8x.75 to 1/2-28 adapter for S&W (Walther Design) M&P22 (Does NOT fit M&P Compact) and Walther P22 Pistols (as well as some others that have M8x0.75 threads). This adapter allows these models to utilize the many readily obtained accessories on the market for the popular 1/2"x28 thread. Adapter features two flat ridges for installation/removal with a wrench and includes a 1/2"x28 thread protector (to protect the 1/2x28 threads for use without an accessory or for storage) Thread protector features a very attractive fine diamond knurl and looks great.
Features- Adapter and protector are made of high carbon steel and are finished in black oxide
- Pistol End Thread: M8 (8mm) - 0.75
- Adapter OD Thread: 1/2"x28
- Length: 1"
- Largest Diameter: 5/8"
- Dimension: 1" H x 1" W x 2" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (335-6)
- BUILDRIGHT Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 55 PK (09812)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-1/2in, Znc, PK25 (U39101.025.0150)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 10 PK (72122)
- NTC M1 5 x 1 Quality HSS Threading Die With Storage Case (NTC0041)
- NTC .56 x 24 Quality HSS Threading Die With Storage Case (NTC0035)
- NTC .56 x 24 High Speed Steel Threading Tap (NTC0048)
- LOKSERT Key-Locking Thread Insert Kit, 1/4x7/16 (3734-1/4HDK)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, #6-40, Plain 18-8 Stainless Steel (5402-06)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M6-1x3/8"-16, Steel (EZ-310-M6)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M24-3.00 (3520-24.00K)
- Ntc Thread Repair Kits