Shop All Flashlight Accessories
Ntc
NTC NTC0014 0.75 x 16 Maglite D Cell Solvent Aluminum Trap - Grip Ring; Gloss Black
Mfr # NTC0014
Zoro # G204153035
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntc
- MFR # NTC0014
- Zoro # G204153035
- Country of Origin China
- Category Flashlight Accessories
Description
This adapter will fit a Maglite D Cell Flashlight and has 3/4x16 Inside threads. This is a quality piece, fully anodized, gloss black to match your Maglite. Quality assurance, made of 7075 aluminum (a much better grade than 6061).
Features- 7075 Aircraft Aluminum (Far Superior to 6061 versions)
- Fits Maglite D Cell Flashlights
- Gloss Black Anodized
- Color: Gloss Black
- Adapter OD Thread: 0.75"-16
- Dimension: 1" H x 1" W x 1" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/835/4P/ALTO)
- HALO Wall Wash With Baffle, 992 4" (992P)
- ELCO LIGHTING Step Replacement Louver Faceplate (ELST10B)
- ELCO LIGHTING Mini LED Floodlight (EFL15S40WFT)
- NTC NTC NTC0005 0.5 x 28 MagLite D Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap (NTC0005)
- NTC NTC NTC0017 0.5 x 28 MagLite C Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap (NTC0017)
- NTC NTC NTC0006 0.62 x 24 MagLite D Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap (NTC0006)
- NTC NTC NTC0009 0.5 x 28 MagLite D Cell Super Combo - Solvent Trap Adapter; Light Bulb End Cap & 8 Storage Cups 2D Cell (NTC0009)
- NTC NTC NTC0007 0.75 x 16 MagLite D Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap (NTC0007)
- NTC NTC NTC0008 0.81 x 16 MagLite D Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap (NTC0008)
- LEDLENSER Ledlenser Color Filter Set 35.1mm (4 colors) (880575)
- Ntc Flashlight Accessories