Shop All Flashlight Accessories
Ntc
NTC NTC0011 Maglite D Cell Dry Storage Hidden Cups - Anodized Aluminum; Non Freeze Plugs
Mfr # NTC0011
Zoro # G804153114
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntc
- MFR # NTC0011
- Zoro # G804153114
- UPC # 650361942343
- Country of Origin China
- Category Flashlight Accessories
Description
Set of eight (8) hidden storage cups for Maglite D Cell Flashlights. We've improved on the existing designs on the market by anodizing these in an attractive gloss black, which will prevent discoloration, make for far easier cleaning and will match your Maglite (a nice value add!).
Features- 1.340" Outside Diameter
- Quality Aircraft Aluminum
- Anodized Gloss Black
- Fits Maglite D Cell Flashlights
- Designed to seal under pressure
- Center Marked
- Dimension: 4" H x 4" W x 4" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13W T2 LED Light Bulb - Medium Base - White Finish (S6236)
- INNOVATIONS LIGHTING Small Bell Glass (G52)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC (POL-21006-1F-R-34B-D2)
- LUMAPRO LUMAPRO 1.2W, B3 1/2 Miniature Incandescent Light Bulb (PR2-10PK)
- NTC NTC NTC0009 0.5 x 28 MagLite D Cell Super Combo - Solvent Trap Adapter; Light Bulb End Cap & 8 Storage Cups 2D Cell (NTC0009)
- NTC NTC NTC0006 0.62 x 24 MagLite D Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap (NTC0006)
- NTC NTC NTC0007 0.75 x 16 MagLite D Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap (NTC0007)
- NTC NTC NTC0005 0.5 x 28 MagLite D Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap (NTC0005)
- NTC NTC NTC0017 0.5 x 28 MagLite C Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap (NTC0017)
- NTC NTC NTC0008 0.81 x 16 MagLite D Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap (NTC0008)
- LITEBAND Alkaline Back-Up Battery for (ASBP-500)
- Ntc Flashlight Accessories