Shop All Flashlight Accessories
Ntc
NTC NTC0007 0.75 x 16 MagLite D Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap
Mfr # NTC0007
Zoro # G004153150
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntc
- MFR # NTC0007
- Zoro # G004153150
- Country of Origin China
- Category Flashlight Accessories
Description
3/4x16 Maglite D Cell Solvent Trap & Light Bulb End Cap Set. These sets are high quality, gloss black anodized and made of Aluminum and will fit Maglite D Cell Flashlights (Including LED Models). The Interior thread of the Battery End Solvent Trap is 3/4x16 and the Bulb End Cap is center marked.
Specifications- Adapter OD Thread: 0.75"-16
- Dimension: 4" H x 4" W x 4" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Dry-Film HID Capacitor, 15 uF, 400V, Round (30UK02)
- GE LAMPS GE LIGHTING 25W, T8 Incandescent Light Bulb (25T8N)
- PROGRESS LIGHTING 2-Light Outdoor Address Light, 5 W, Black (P5968-31WB)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F32T8/XL/SPX41/HL/ECO)
- NTC NTC NTC0008 0.81 x 16 MagLite D Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap (NTC0008)
- NTC NTC NTC0006 0.62 x 24 MagLite D Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap (NTC0006)
- NTC NTC NTC0009 0.5 x 28 MagLite D Cell Super Combo - Solvent Trap Adapter; Light Bulb End Cap & 8 Storage Cups 2D Cell (NTC0009)
- NTC NTC NTC0005 0.5 x 28 MagLite D Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap (NTC0005)
- NTC NTC NTC0011 Maglite D Cell Dry Storage Hidden Cups - Anodized Aluminum; Non Freeze Plugs (NTC0011)
- TRIPP LITE Charge Cable, Apple Lightning, White, 10ft (M100-010-WH)
- SUREFIRE Blue Bezel Flashlight (F27)
- Ntc Flashlight Accessories