Shop All Flashlight Accessories
Ntc
NTC NTC0005 0.5 x 28 MagLite D Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap
Mfr # NTC0005
Zoro # G604153017
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntc
- MFR # NTC0005
- Zoro # G604153017
- UPC # 650361942268
- Country of Origin China
- Category Flashlight Accessories
Description
1/2x28 Maglite D Cell Solvent Trap & Light Bulb End Cap Set. These sets are high quality, gloss black anodized and made of Aluminum and will fit Maglite D Cell Flashlights (Including LED Models). The Interior thread of the Battery End Solvent Trap is 1/2"x28 and the Bulb End Cap is center marked.
Specifications- Adapter OD Thread: 0.5"-28
- Dimension: 4" H x 4" W x 4" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, BR30, 10W, 2700K, E26 (LED10/DR303/827W)
- SYLVANIA 26W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6747)
- CELEBRATIONS LED LGHT MINI GRN 100CT (40845-71)
- SIGNIFY LED, 42 W, T8, Single Pin (Fa8) (42T8HO/COR/96-850/MF54/G/FA8 10/1)
- NTC NTC NTC0011 Maglite D Cell Dry Storage Hidden Cups - Anodized Aluminum; Non Freeze Plugs (NTC0011)
- NTC NTC NTC0007 0.75 x 16 MagLite D Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap (NTC0007)
- NTC NTC NTC0006 0.62 x 24 MagLite D Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap (NTC0006)
- NTC NTC NTC0008 0.81 x 16 MagLite D Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap (NTC0008)
- NTC NTC NTC0017 0.5 x 28 MagLite C Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap (NTC0017)
- NTC NTC NTC0009 0.5 x 28 MagLite D Cell Super Combo - Solvent Trap Adapter; Light Bulb End Cap & 8 Storage Cups 2D Cell (NTC0009)
- KOEHLER BRIGHTSTAR DC Plug 12-24V For Lighthawk (07870)
- Ntc Flashlight Accessories