Shop All Thrust Ball Bearings
Nsk
Thrust Ball Bearing
Mfr # 51128
Zoro # G310426603
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (mm) 180 mm
- Dynamic Load Capacity (Lb.) 24200 lbf
- Cage Material Steel Cage
- Max. RPM 2000 rpm
- Temp. Range (F) Maximum of +120°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 51128
- Zoro # G310426603
- Country of Origin Japan
- Category Thrust Ball Bearings
Dimensions
Outside Dia. (mm) | 180 mm |
Bore Dia. (mm) | 140 mm |
Details
Dynamic Load Capacity (Lb.) | 24200 lbf |
Cage Material | Steel Cage |
Max. RPM | 2000 rpm |
Temp. Range (F) | Maximum of +120°C |
Static Load Capacity (Lb.) | 85000 lbf |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Shielded, 17mm Bore (6303 2Z JEM)
- NACHI 5200 Series Double Row Angular Contact, 5203ZZ (5203ZZ)
- ARROW PNEUMATICS Arrow Tri-Star Regulator R353g, Aluminum, 3/8" Npt, 250 Psi (R353G)
- LOC-LINE BSPT Connector, 1/4 In, PK4 (41418)
- NSK NSK 51110, Thrust Ball Bearing (51110)
- NSK Thrust Ball Bearing, #51105 (51105)
- NSK NSK 51101, Thrust Ball Bearing (51101)
- NSK NSK 51228, Thrust Ball Bearing (51228)
- NSK NSK 51103, Thrust Ball Bearing (51103)
- NSK NSK 51201, Thrust Ball Bearing (51201)
- INA Banded Ball Thrust Bearing, Bore 1.25 In (AKL.D13)
- Nsk Thrust Bearings