Shop All Thrust Ball Bearings
Nsk
Thrust Ball Bearing
Mfr # 51122
Zoro # G310426818
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Static Load Capacity (N) 288000 N
- Outside Dia. (mm) 145 mm
- Material Steel
- Type Unsealed
- Cage Material Pressed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 51122
- Zoro # G310426818
- Country of Origin Japan
- Category Thrust Ball Bearings
Dimensions
Outside Dia. (mm) | 145 mm |
Details
Static Load Capacity (N) | 288000 N |
Material | Steel |
Type | Unsealed |
Cage Material | Pressed Steel |
Dynamic Load Capacity (N) | 88000 N |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 5/16 in Bore, 2 in Stroke, Round Body Double Acting (0.31DSR02.00)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 4 In. (FCR-4)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 27KZ10, Pressure Line, 10 micron (ZX-27KZ10)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FEM-501-8FP-BULK)
- NSK NSK 51228, Thrust Ball Bearing (51228)
- NSK NSK 51102, Thrust Ball Bearing (51102)
- NSK Thrust Ball Bearing, #51105 (51105)
- NSK NSK 51206, Thrust Ball Bearing (51206)
- NSK NSK 51201, Thrust Ball Bearing (51201)
- NSK NSK 51103, Thrust Ball Bearing (51103)
- TIMKEN TRB Thrust Stamped Race, T119-904A1 (T119-904A1)
- Nsk Thrust Bearings