Shop All Thrust Ball Bearings
Nsk
Thrust Ball Bearing
Mfr # 51117
Zoro # G310426771
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Static Load Capacity (N) 150000 N
- Cage Material Pressed Steel
- Material Steel
- Dynamic Load Capacity (N) 46500 N
- Outside Dia. (mm) 110 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 51117
- Zoro # G310426771
- Country of Origin Japan
- Category Thrust Ball Bearings
Dimensions
Outside Dia. (mm) | 110 mm |
Details
Static Load Capacity (N) | 150000 N |
Cage Material | Pressed Steel |
Material | Steel |
Dynamic Load Capacity (N) | 46500 N |
Type | Unsealed |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AdjustablePivotMotorBase, NEMA 56/143/145 (6YTR0)
- FAG BEARINGS Angular Ball Bearing Single Row <= 120 MM (7202B TVP)
- D&D Timing Belt, 8M, 30 x 1440mm PL, T180 (1440-8M-30)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1 HP, 230V AC, 850 Nameplate RPM, 56CZ Frame (1YBA7BG)
- NSK NSK 51228, Thrust Ball Bearing (51228)
- NSK NSK 51110, Thrust Ball Bearing (51110)
- NSK Thrust Ball Bearing (51104)
- NSK NSK 51203, Thrust Ball Bearing (51203)
- NSK NSK 51101, Thrust Ball Bearing (51101)
- NSK NSK 51102, Thrust Ball Bearing (51102)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grvd Raceways, 3.5-in. Bore Dia., 4.625-in. OD, 0.75-in. Width (XW3 1/2M)
- Nsk Thrust Ball Bearings