Shop All Angular Contact Bearings
Nsk
Super Precision.- 7900 Series Angular Contact Bearing Duplex
Mfr # 7922A5TRDULP4Y
Zoro # G610418780
product price: $3,289.99
/ea
Free Shipping & Returns
$3,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 25 Degree
- Bore Dia. 4.331 Inch / 110 Millimeter
- Outside Dia. 5.906 Inch / 150 Millimeter
- Width 1.575 Inch / 40 Millimeter
- Cage Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 7922A5TRDULP4Y
- Zoro # G610418780
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 4.331 Inch / 110 Millimeter |
Outside Dia. | 5.906 Inch / 150 Millimeter |
Width | 1.575 Inch / 40 Millimeter |
Details
Contact Angle (Degree) | 25 Degree |
Cage Material | Phenolic |
Standard Preload (N) | Light |
Bearing Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Tigear-2 Reducers And Accessories, 13Q10H56 TIGEAR-2 REDUCER (13Q10H56 TIGEAR-2 REDUCER)
- SKF Radial Ball Bearing, Open, 17mm Bore Dia (6203 JEM)
- PORTER-CABLE Regulator with Gauge 1/4" NPT (PXCM019-0351)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 25.35 in OD (2502B)
- NSK NSK 7911CTRDULP4Y, Super Precision 7900 Series Angular Contact Bearing Duplex (7911CTRDULP4Y)
- NSK NSK 7309BYG, Angular Contact Ball Bearing (7309BYG)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7012A5TRSULP4Y)
- NSK NSK-7211BYG, Angular Contact Ball Bearing, 7211BYG (7211BYG)
- NSK Angular Contact Ball Bearing (7305B)
- NSK NSK 7208BWG, Angular Contact Ball Bearing (7208BWG)
- FAFNIR Super Precision Angular Contact Ball Bearing, ABEC-7 200 Series, Duplex - Light (3MM206WI ABEC 7)
- Nsk Angular Contact Bearings