Shop All Angular Contact Bearings
Nsk
Super Precision.- 7200 Series Angular Contact Bearing Duplex
Mfr # 7211CTRDULP4Y
Zoro # G309121090
Free Shipping & Returns
$861.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 15 Degree
- Bore Dia. 2.165 Inch / 55 Millimeter
- Outside Dia. 3.937 Inch / 100 Millimeter
- Width 1.654 Inch / 42 Millimeter
- Cage Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 7211CTRDULP4Y
- Zoro # G309121090
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 2.165 Inch / 55 Millimeter |
Outside Dia. | 3.937 Inch / 100 Millimeter |
Width | 1.654 Inch / 42 Millimeter |
Details
Contact Angle (Degree) | 15 Degree |
Cage Material | Phenolic |
Bearing Material | Steel |
Standard Preload (N) | Light |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Worm Screw Clamp, Standard Port, 2" (FC200)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (9106PP)
- TOMPKINS Hydraulic Fitting-Steel06MP-06FP-06FP-06FP CROSS (5655-06-06-06-06)
- TITUS Motor, 277V, 1/2 HP (10051404)
- NSK Super Precision.- 7200 Series Angular Contact Bearing Duplex (7206C DULP4Y)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Duplex (7008CTRDUL P4Y)
- NSK NSK 7309BYG, Angular Contact Ball Bearing (7309BYG)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7005CTYWSULP4)
- NSK Angular Contact Ball Bearing (7309BG)
- NSK NSK-7306BYG, Angular Contact Ball Bearing, 7306BYG (7306BYG)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3205)
- Nsk Ball Bearings