Shop All Angular Contact Bearings
Nsk
Super Precision.- 7200 Series Angular Contact Bearing Duplex
Mfr # 7210CTRDUMP4Y
Zoro # G009121086
product price: $777.99
/ea
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 15°
- Bore Dia. 50 mm
- Outside Dia. 90 mm
- Width 40 mm
- Cage Material Polyamide Cage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 7210CTRDUMP4Y
- Zoro # G009121086
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 90 mm |
Width | 40 mm |
Details
Contact Angle (Degree) | 15° |
Cage Material | Polyamide Cage |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Valve, Vacuum Relief (VV4)
- PARKER Valve, Air Pilot, 2 Way, 3/4 In Inlet (N31461091)
- LEGACY SWIVEL 1/2"x2' FLEXILLA HOSE 1/2" NPT (LMHFZ1202YW4S)
- FREEMAN Z1438IBP 1/4" x 3/8" Industrial Barbed Plug (Z1438IBP)
- NSK Angular Contact Ball Bearing (7304B)
- NSK Super Precision.- 7200 Series Angular Contact Bearing Duplex (7206C DULP4Y)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Duplex (7008CTRDUL P4Y)
- NSK Angular Contact Ball Bearing (7305B)
- NSK NSK-7211BYG, Angular Contact Ball Bearing, 7211BYG (7211BYG)
- NSK Angular Contact Ball Bearing (7309BG)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7208B TVPUA)
- Nsk Ball Bearings