Shop All Angular Contact Bearings
Nsk
Super Precision.- 7200 Series Angular Contact Bearing Duplex
Mfr # 7210CTRDUHP4Y
Zoro # G709121119
product price: $777.99
/ea
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 15 Degree
- Bore Dia. 1.969 Inch / 50 Millimeter
- Outside Dia. 3.543 Inch / 90 Millimeter
- Width 1.575 Inch / 40 Millimeter
- Cage Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 7210CTRDUHP4Y
- Zoro # G709121119
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 1.969 Inch / 50 Millimeter |
Outside Dia. | 3.543 Inch / 90 Millimeter |
Width | 1.575 Inch / 40 Millimeter |
Details
Contact Angle (Degree) | 15 Degree |
Cage Material | Phenolic |
Standard Preload (N) | Heavy |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (SPB12)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 20 ft Length, 200 psi (2CUD6)
- TOMPKINS Hydraulic Fitting-Steel05FJ CAP (0304-C-05)
- NSK NSK-7211BYG, Angular Contact Ball Bearing, 7211BYG (7211BYG)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7012A5TRSULP4Y)
- NSK NSK 7214BYG, Angular Contact Ball Bearing (7214BYG)
- NSK NSK 7309BYG, Angular Contact Ball Bearing (7309BYG)
- NSK Angular Contact Ball Bearing (7304B)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7005CTYWSULP4)
- TRITAN Angular Contact Ball Bearing, 4800lb. (5304 ZZ/C3 PRX)
- Nsk Angular Contact Bearings