Shop All Angular Contact Bearings
Nsk
Super Precision.- 7200 Series Angular Contact Bearing Duplex
Mfr # 7207CTRDULP4Y
Zoro # G609121073
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 15 Degree
- Bore Dia. 1.378 Inch / 35 Millimeter
- Outside Dia. 2.835 Inch / 72 Millimeter
- Width 1.339 Inch / 34 Millimeter
- Cage Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 7207CTRDULP4Y
- Zoro # G609121073
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 1.378 Inch / 35 Millimeter |
Outside Dia. | 2.835 Inch / 72 Millimeter |
Width | 1.339 Inch / 34 Millimeter |
Details
Contact Angle (Degree) | 15 Degree |
Cage Material | Phenolic |
Bearing Material | Steel |
Standard Preload (N) | Light |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD AC Gearmotor, 3,983.0 in-lb Max. Torque, 28 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK573.1-80LP/4, 60.97, 1.25)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Connection Size - Air Treatment: 3/8 in NPT (M18-03-BK00B)
- SMC Flow Control Valve, 4mm Tube, M5 x 0.8 (AS1201F-M5-04D)
- CENTURY MOTORS 115/230v1ph 1.5hp 1725rpm Mtr (C314)
- NSK Super Precision.- 7200 Series Angular Contact Bearing Duplex (7206C DULP4Y)
- NSK NSK-7211BYG, Angular Contact Ball Bearing, 7211BYG (7211BYG)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7011A5TRSULP4Y)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7210C)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Duplex (7008CTRDUL P4Y)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7012A5TRSULP4Y)
- NTN Angular Bearing, 40 Deg, 25mm Bore, 62mm OD (7305BG)
- Nsk Angular Contact Bearings