Shop All Angular Contact Bearings
Nsk
Super Precision.- 7200 Series Angular Contact Bearing Duplex
Mfr # 7205CTRDUMP3
Zoro # G409121020
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 52mm
- Width 15mm
- Static Load Capacity (N) 10.2
- Standard Preload (N) Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 7205CTRDUMP3
- Zoro # G409121020
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Outside Dia. | 52mm |
Width | 15mm |
Details
Static Load Capacity (N) | 10.2 |
Standard Preload (N) | Medium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QB-1/8-1/4-U (QB-1/8-1/4-U)
- SPEEDAIRE Muffler, Oil Removing, 0.25In NPT (2YNL9)
- FESTO Compact Cylinder ADN-80-30-I-P-A (ADN-80-30-I-P-A)
- KRYTOX 8 oz Tube White (XHT-BDX)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7005CTYWSULP4)
- NSK NSK 7309BYG, Angular Contact Ball Bearing (7309BYG)
- NSK NSK 7911CTRDULP4Y, Super Precision 7900 Series Angular Contact Bearing Duplex (7911CTRDULP4Y)
- NSK Angular Contact Ball Bearing (7309BG)
- NSK NSK 7214BYG, Angular Contact Ball Bearing (7214BYG)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7011A5TRSULP4Y)
- SKF SKF-3206, Angular Contact Ball Brgs, 3206 (3206)
- Nsk Angular Contact Bearings