Shop All Angular Contact Bearings
Nsk
Super Precision.- 7000 Series Angular Contact Bearing Single
Mfr # 7204A5TRSULP4Y
Zoro # G510417784
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 25 deg
- Bore Dia. 20 mm
- Outside Dia. 47 mm
- Width 14 mm
- Cage Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 7204A5TRSULP4Y
- Zoro # G510417784
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 47 mm |
Width | 14 mm |
Details
Contact Angle (Degree) | 25 deg |
Cage Material | Phenolic |
Type | Super Precision |
Temp. Range | 120 deg C |
Dynamic Load Capacity | 14700 N Dynamic/7750 N Static |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch Heavy Duty W/ 'T' Handle Regulator (W1185)
- BESTORQ Banded Cogged Belt, 92 in Outside Length, 1.98 in Top Width, 3 Ribs (BX89/03)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (P-LPL-335)
- CRES COR Blower Motor (0769180K)
- NSK Angular Contact Ball Bearing (7305B)
- NSK NSK 7208BWG, Angular Contact Ball Bearing (7208BWG)
- NSK NSK-7211BYG, Angular Contact Ball Bearing, 7211BYG (7211BYG)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7005CTYWSULP4)
- NSK NSK 7309BYG, Angular Contact Ball Bearing (7309BYG)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7012A5TRSULP4Y)
- SKF SKF-7206B, Angular Contact Ball Brgs, 7206B (7206B)
- Nsk Ball Bearings