Shop All Angular Contact Bearings
Nsk
Super Precision.- 7000 Series Angular Contact Bearing Single
Mfr # 7012A5TRSULP4Y
Zoro # G109115480
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 25 deg
- Bore Dia. 60 mm
- Outside Dia. 95 mm
- Width 18 mm
- Cage Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 7012A5TRSULP4Y
- Zoro # G109115480
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 95 mm |
Width | 18 mm |
Details
Contact Angle (Degree) | 25 deg |
Cage Material | Phenolic |
Type | Super Precision |
Dynamic Load Capacity | 35000 N Dynamic/29100 N Static |
Temp. Range | 120 deg C |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TA, 105mm ID, Nitrile Rubber (10513013TA)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FJX-04FP-GAUGE PORT (GP6504-08-08-04FP)
- SMC Solenoid Air Control Valve, 17.36CFM, 0.62 (VFR2100-3FZ)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (SPK-16-F)
- NSK NSK 7214BYG, Angular Contact Ball Bearing (7214BYG)
- NSK NSK-7306BYG, Angular Contact Ball Bearing, 7306BYG (7306BYG)
- NSK Super Precision.- 7200 Series Angular Contact Bearing Duplex (7206C DULP4Y)
- NSK Angular Contact Ball Bearing (7309BG)
- NSK NSK 7208BWG, Angular Contact Ball Bearing (7208BWG)
- NSK NSK 7911CTRDULP4Y, Super Precision 7900 Series Angular Contact Bearing Duplex (7911CTRDULP4Y)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, 90mm Bore Dia., 160mm OD, 52.4mm Width (5218 ZZ/C3 PRX)
- Nsk Ball Bearings