Shop All Angular Contact Bearings
Nsk
Super Precision.- 7000 Series Angular Contact Bearing Single
Mfr # 7007A5TRSULP4Y
Zoro # G810417668
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 25 deg
- Bore Dia. 35 mm
- Outside Dia. 62 mm
- Width 14 mm
- Cage Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 7007A5TRSULP4Y
- Zoro # G810417668
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 62 mm |
Width | 14 mm |
Details
Contact Angle (Degree) | 25 deg |
Cage Material | Phenolic |
Type | Super Precision |
Dynamic Load Capacity | 19100 N Dynamic/13000 N Static |
Temp. Range | 120 deg C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Penetrating Solvent, Knock'er Loose, 32 to 300 Degrees F, 13 oz Aerosol Can, Red (03020)
- POWERDRIVE Delrin Coupling Chain, 4.27 In (N424CPLG)
- DAYTON B35 V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs (3X634)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6210 C3)
- NSK NSK 7309BYG, Angular Contact Ball Bearing (7309BYG)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7012A5TRSULP4Y)
- NSK NSK-7306BYG, Angular Contact Ball Bearing, 7306BYG (7306BYG)
- NSK NSK 7911CTRDULP4Y, Super Precision 7900 Series Angular Contact Bearing Duplex (7911CTRDULP4Y)
- NSK NSK-7211BYG, Angular Contact Ball Bearing, 7211BYG (7211BYG)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7011A5TRSULP4Y)
- FAG BEARINGS Angular Contact Ball Bearing, 13,713 lb. (3211-BD--XL-2HRS-C3)
- Nsk Ball Bearings