Shop All Angular Contact Bearings
Nsk
Super Precision.- 7000 Series Angular Contact Bearing Duplex
Mfr # 7024CTRDUHP4Y
Zoro # G609121004
Free Shipping & Returns
$3,793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 15 Degree
- Bore Dia. 4.724 Inch / 120 Millimeter
- Outside Dia. 7.087 Inch / 180 Millimeter
- Width 2.205 Inch / 56 Millimeter
- Cage Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 7024CTRDUHP4Y
- Zoro # G609121004
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 4.724 Inch / 120 Millimeter |
Outside Dia. | 7.087 Inch / 180 Millimeter |
Width | 2.205 Inch / 56 Millimeter |
Details
Contact Angle (Degree) | 15 Degree |
Cage Material | Phenolic |
Bearing Material | Steel |
Standard Preload (N) | Heavy |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cones (25820)
- MILTON Filter, Metal Bowl, 1/4" NPT (1018-8)
- CONTROL DEVICES Unloader, Load Genie (LGM30-0404AAF)
- DAYTON Motor Dual Run Cap, 50/10 MFD, 370V, Round (6FLR1)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7210C)
- NSK Super Precision.- 7200 Series Angular Contact Bearing Duplex (7206C DULP4Y)
- NSK Angular Contact Ball Bearing (7305B)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7012A5TRSULP4Y)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Duplex (7008CTRDUL P4Y)
- NSK NSK-7211BYG, Angular Contact Ball Bearing, 7211BYG (7211BYG)
- FAFNIR Single Row Angular Contact Ball Bearing (7313WN SU)
- Nsk Ball Bearings