Shop All Angular Contact Bearings
Nsk
Super Precision.- 7000 Series Angular Contact Bearing Duplex
Mfr # 7008CTRDUL P4Y
Zoro # G809115285
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 15 Degree
- Bore Dia. 1.575 Inch / 40 Millimeter
- Outside Dia. 2.677 Inch / 68 Millimeter
- Width 1.181 Inch / 30 Millimeter
- Cage Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 7008CTRDUL P4Y
- Zoro # G809115285
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 1.575 Inch / 40 Millimeter |
Outside Dia. | 2.677 Inch / 68 Millimeter |
Width | 1.181 Inch / 30 Millimeter |
Details
Contact Angle (Degree) | 15 Degree |
Cage Material | Phenolic |
Bearing Material | Steel |
Standard Preload (N) | Light |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Commercial Greaseable Rod End, Steel (CML12Z)
- CLESCO PBPS-BL-100 Ball Bearing, Pressed Steel Housing, Self-Aligning, Standard (PBPS-BL-100)
- MILTON Deluxe Metal FR Duo, 1/2" NPT (1108)
- GLOBAL GSCC-137-137-KW One-Piece Clamping Coupling with Keyway (GSCC-137-137-KW)
- NSK Angular Contact Ball Bearing (7304B)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7210C)
- NSK Angular Contact Ball Bearing (7305B)
- NSK Super Precision.- 7200 Series Angular Contact Bearing Duplex (7206C DULP4Y)
- NSK NSK 7214BYG, Angular Contact Ball Bearing (7214BYG)
- NSK NSK 7309BYG, Angular Contact Ball Bearing (7309BYG)
- NACHI 5200 Series Double Row Angular Contact, 5209ZZ (5209ZZ)
- Nsk Ball Bearings