Shop All Angular Contact Bearings
Nsk
Super Precision.- 7000 Series Angular Contact Bearing Duplex
Mfr # 7005A5TRDUMP4Y
Zoro # G509121050
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 25 Degree
- Bore Dia. 0.984 Inch / 25 Millimeter
- Outside Dia. 1.85 Inch / 47 Millimeter
- Width 0.945 Inch / 24 Millimeter
- Cage Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 7005A5TRDUMP4Y
- Zoro # G509121050
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 0.984 Inch / 25 Millimeter |
Outside Dia. | 1.85 Inch / 47 Millimeter |
Width | 0.945 Inch / 24 Millimeter |
Details
Contact Angle (Degree) | 25 Degree |
Cage Material | Phenolic |
Bearing Material | Steel |
Standard Preload (N) | Medium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel24 BEADED STEM-20MOR (4604-24-20)
- HHIP 1-1/4" OD X 5/8" ID J Type Tool Holder Bushing (3900-4911)
- SUNNYSIDE Paint Thinner LVP CARB, 112 oz. (30588)
- INA Needle Brg, Drawn Cup, Bore 6mm, OD 10mm (HK0609)
- NSK Angular Contact Ball Bearing (7304B)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Duplex (7008CTRDUL P4Y)
- NSK NSK 7911CTRDULP4Y, Super Precision 7900 Series Angular Contact Bearing Duplex (7911CTRDULP4Y)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7210C)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7005CTYWSULP4)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7012A5TRSULP4Y)
- NTN NTN 5208, Double Row Angular Contact Bearing 40 Mm Id X 80 Mm Od X 302 Mm W Open (5208)
- Nsk Ball Bearings