Shop All Spherical Roller Bearings
Nsk
Spherical Roller Bearing
Mfr # 24144C E4 C2
Zoro # G009122663
product price: $5,762.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$5,762.99
Free 30-Day Returns
Key Features
- Type Medium Wide
- Cage Material Steel
- Outside Dia. 370 mm
- Bore Dia. 220 mm
- Series HPS™ 241
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 24144C E4 C2
- Zoro # G009122663
- Country of Origin Japan
- Category Spherical Roller Bearings
Dimensions
Outside Dia. | 370 mm |
Bore Dia. | 220 mm |
Width | 150 mm |
Details
Type | Medium Wide |
Cage Material | Steel |
Series | HPS™ 241 |
Temp. Range | 200 deg C |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 5/8" Fixed Bore V-Belt Pulley 3.75" OD (2BK36-5/8)
- DIXON DQC E Straight Through Interchange Quick-Connect Hose Plug, 3/4 x 3/4 in Nominal, Barb x Female NPTF (E6F6-B)
- NORD AC Gearmotor, 752 in-lb Max. Torque, 44 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK172.1-71L/4, 38.75)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3750X4)
- NSK NSK 22220 EAKE4, Spherical Roller Bearing (22220 EAKE4)
- NSK Spherical Roller Bearing (21305CDE4 C3 S11)
- NSK NSK-21307CDK E4 C3 S11, Spherical Roller Bearing, 21307CDK E4 C3 S11 (21307CDK E4 C3 S11)
- NSK NSK-22310 MKE4 W33, Spherical Roller Bearing, 22310 MKE4 W33 (22310 MKE4 W33)
- NSK Spherical Roller Bearing (21304CDE4C3S11)
- NSK Spherical Roller Bearing (22224 EAE4 C3)
- BAILEY Cylindrical Od Sqare Bore Disc Harrow Bearings:1 1/8 Sq. Id, 3.149 Od (157224)
- Nsk Roller Bearings