Shop All Spherical Roller Bearings
Nsk
Spherical Roller Bearing
Mfr # 23220C E4 C3
Zoro # G609122308
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Width 60.3mm
- Outside Dia. 180mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 23220C E4 C3
- Zoro # G609122308
- Country of Origin Japan
- Category Spherical Roller Bearings
Dimensions
Width | 60.3mm |
Outside Dia. | 180mm |
Details
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Fitting, M10mm, x1 CS Z3 (H2109Z3)
- TOMPKINS Hydraulic Fitting-Steel06MP-04FP REDUCER (5406-06-04)
- IGUS IGUS TW-01-20 DryLin-T Polymer-Lined Profile Guide - Size 20 (TW-01-20)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (747)
- NSK NSK 22220 EAKE4, Spherical Roller Bearing (22220 EAKE4)
- NSK NSK-22310 MKE4 W33, Spherical Roller Bearing, 22310 MKE4 W33 (22310 MKE4 W33)
- NSK Spherical Roller Bearing (22224 EAE4 C3)
- NSK Spherical Roller Bearing (21304CDE4C3S11)
- NSK Spherical Roller Bearing (22222 EA E4 C3 W33)
- NSK Spherical Roller Bearing (22308H)
- QA1 Spher Bearing, 0.6250in. Bore dia., GEZ (45GY15)
- Nsk Spherical Roller Bearings