Shop All Spherical Roller Bearings
Nsk
Spherical Roller Bearing
Mfr # 23032 CD W507
Zoro # G909116304
product price: $1,049.99
/ea
Free Shipping & Returns
$1,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Static Load Capacity (N) 956000 N
- Dynamic Load Capacity (N) 675000 N
- Bearing Type Shaker Screen Bearing
- Outside Dia. 240 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 23032 CD W507
- Zoro # G909116304
- Country of Origin Japan
- Category Spherical Roller Bearings
Dimensions
Outside Dia. | 240 mm |
Width | 60 mm |
Details
Cage Material | Pressed Steel |
Static Load Capacity (N) | 956000 N |
Dynamic Load Capacity (N) | 675000 N |
Bearing Type | Shaker Screen Bearing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MSAE-MJIC, 1-5/16-12, Strt (202702-16-16S)
- HHIP TPU-323 TiN Coated Carbide Insert (6023-1323)
- CHIEF Hydraulic Gear Pump, 0.85 Dsplacemnt, Left (CBD-F314-A-P-A)
- DAYTON Fan Motor, 1-1/2 HP, 1140 rpm, 60Hz (24PR74)
- NSK NSK 22215 EAE4, Spherical Roller Bearing (22215 EAE4)
- NSK NSK 22206C, Spherical Roller Bearing (22206C)
- NSK Spherical Roller Bearing (22222 EA E4 C3 W33)
- NSK Spherical Roller Bearing (22224 EAE4 C3)
- NSK Spherical Roller Bearing (21305CDE4 C3 S11)
- NSK Spherical Roller Bearing (22212 CDE4 S11)
- FAG BEARINGS Radial SRB > 540 Mm <= 900 Mm (231/500B 809369)
- Nsk Roller Bearings