Shop All Angular Contact Bearings
Nsk
NSK-7316BWG, Angular Contact Ball Bearing, 7316BWG
Mfr # 7316BWG
Zoro # G607138226
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40°
- Outside Dia. 170 mm
- Width 39 mm
- Cage Material Pressed Steel
- Type Round Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 7316BWG
- Zoro # G607138226
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Outside Dia. | 170 mm |
Width | 39 mm |
Details
Contact Angle (Degree) | 40° |
Cage Material | Pressed Steel |
Type | Round Bore |
Lubrication | Oil Preservative |
Bearing Material | Steel |
Seal Material | None |
Static Load Capacity (Lb.) | 22500 lbf |
Bearing Type | Angular Contact |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 50 x 85 x 10 mm., Nitrile Rubber (508510TC)
- CENTURY Split-Phase Belt Drive Motor, 1/6 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (RS2014)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK24 (GRS203)
- FESTO Filter Regulator LFR-1/4-D-5M-O-MINI-A (LFR-1/4-D-5M-O-MINI-A)
- NSK NSK-7211BYG, Angular Contact Ball Bearing, 7211BYG (7211BYG)
- NSK Angular Contact Ball Bearing (7305B)
- NSK NSK 7911CTRDULP4Y, Super Precision 7900 Series Angular Contact Bearing Duplex (7911CTRDULP4Y)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7210C)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7011A5TRSULP4Y)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Duplex (7008CTRDUL P4Y)
- NTN NTN 51205, Angular Thrust Bearing Single Row 25 Mm Id X 47 Mm Od X 15 Mm WResin Cage (51205)
- Nsk Ball Bearings