Shop All Angular Contact Bearings
Nsk
NSK 7315BWG, Angular Contact Ball Bearing
Mfr # 7315BWG
Zoro # G107379860
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degree
- Bore Dia. 2.953 Inch / 75 Millimeter
- Outside Dia. 6.299 Inch / 160 Millimeter
- Width 1.457 Inch / 37 Millimeter
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 7315BWG
- Zoro # G107379860
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 2.953 Inch / 75 Millimeter |
Outside Dia. | 6.299 Inch / 160 Millimeter |
Width | 1.457 Inch / 37 Millimeter |
Details
Contact Angle (Degree) | 40 Degree |
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Eccentric Collar Pillow Block: 3/4 in. I.D., HCP 204-12, Eccentric Collar (151012)
- GATES PowerGrip Timing Belts, 270L050 (270L050)
- LEESON 2 Hp Air Compressor Motor, 1 Phase, 3600 Rpm, 115/230 V, 56 Frame, Odp (110232.00)
- ENERPAC Screw, A8076048 (A8076048)
- NSK Super Precision.- 7200 Series Angular Contact Bearing Duplex (7206C DULP4Y)
- NSK NSK 7214BYG, Angular Contact Ball Bearing (7214BYG)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7011A5TRSULP4Y)
- NSK Angular Contact Ball Bearing (7304B)
- NSK Angular Contact Ball Bearing (7305B)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7012A5TRSULP4Y)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BEGAPH)
- Nsk Ball Bearings