Shop All Angular Contact Bearings
Nsk
NSK-7308BYG, Angular Contact Ball Bearing, 7308BYG
Mfr # 7308BYG
Zoro # G207138176
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degree
- Bore Dia. 1.575 Inch / 40 Millimeter
- Outside Dia. 3.543 Inch / 90 Millimeter
- Width 0.906 Inch / 23 Millimeter
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 7308BYG
- Zoro # G207138176
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 1.575 Inch / 40 Millimeter |
Outside Dia. | 3.543 Inch / 90 Millimeter |
Width | 0.906 Inch / 23 Millimeter |
Details
Contact Angle (Degree) | 40 Degree |
Cage Material | Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2322V441 44-3/4" Outside Length, 44 3/32 in Pitch Length, 1-7/16" Top Width (3HEW4)
- APACHE Apache 2 Aluminum Male Short Shank Coupling, (43075500)
- ACORN INDUSTRIAL Worm Gear Assembly, ACRV30-50-63B5 (ACRV30-50-63B5)
- DAYTON GP Mtr, Split Ph, TEFC, 1/4 HP, 1725 rpm, 48Z (6K517)
- NSK NSK-7211BYG, Angular Contact Ball Bearing, 7211BYG (7211BYG)
- NSK NSK 7309BYG, Angular Contact Ball Bearing (7309BYG)
- NSK NSK 7208BWG, Angular Contact Ball Bearing (7208BWG)
- NSK NSK-7306BYG, Angular Contact Ball Bearing, 7306BYG (7306BYG)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7005CTYWSULP4)
- NSK Super Precision.- 7200 Series Angular Contact Bearing Duplex (7206C DULP4Y)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, Snap Ring, 40mm Bore, 90mm OD, 36.5mm W (5308 ZZNR/C3 PRX)
- Nsk Angular Contact Bearings