Shop All Angular Contact Bearings
Nsk
NSK-7307BYG, Angular Contact Ball Bearing, 7307BYG
Mfr # 7307BYG
Zoro # G307138229
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degree
- Bore Dia. 1.378 Inch / 35 Millimeter
- Outside Dia. 3.15 Inch / 80 Millimeter
- Width 0.827 Inch / 21 Millimeter
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 7307BYG
- Zoro # G307138229
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 1.378 Inch / 35 Millimeter |
Outside Dia. | 3.15 Inch / 80 Millimeter |
Width | 0.827 Inch / 21 Millimeter |
Details
Contact Angle (Degree) | 40 Degree |
Cage Material | Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Thermocouple (44-0130)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (6716-5)
- CHAR-LYNN Motor, Hydraulic, 9.7 cu in/rev, 4 Bolt (101-1012)
- GROZ Plastic Measures, 8 qt. (41913)
- NSK Angular Contact Ball Bearing (7309BG)
- NSK Angular Contact Ball Bearing (7305B)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7210C)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7005CTYWSULP4)
- NSK NSK 7309BYG, Angular Contact Ball Bearing (7309BYG)
- NSK NSK 7214BYG, Angular Contact Ball Bearing (7214BYG)
- NTN NTN 7203, Angular Contact Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Open (7203)
- Nsk Angular Contact Bearings