Shop All Angular Contact Bearings
Nsk
NSK-7306BWG, Angular Contact Ball Bearing, 7306BWG
Mfr # 7306BWG
Zoro # G907138346
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degree
- Bore Dia. 1.181 Inch / 30 Millimeter
- Outside Dia. 2.835 Inch / 72 Millimeter
- Width 0.748 Inch / 19 Millimeter
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 7306BWG
- Zoro # G907138346
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 1.181 Inch / 30 Millimeter |
Outside Dia. | 2.835 Inch / 72 Millimeter |
Width | 0.748 Inch / 19 Millimeter |
Details
Contact Angle (Degree) | 40 Degree |
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel20MJ-20MJ (2403-20-20)
- VELVAC Drain Pull Valve, 100 ft. Cable Length (032160)
- CLIMAX METAL PRODUCTS RC-150-KW4H@90 Set Screw Coupling with Keyway (RC-150-KW4H@90)
- FESTO Push-In Bulkhead Fitting QSSF-1/8-6-B (QSSF-1/8-6-B)
- NSK NSK 7309BYG, Angular Contact Ball Bearing (7309BYG)
- NSK Angular Contact Ball Bearing (7309BG)
- NSK Super Precision.- 7200 Series Angular Contact Bearing Duplex (7206C DULP4Y)
- NSK NSK-7306BYG, Angular Contact Ball Bearing, 7306BYG (7306BYG)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Duplex (7008CTRDUL P4Y)
- NSK NSK 7214BYG, Angular Contact Ball Bearing (7214BYG)
- FAFNIR Double Row Angular Contact Ball Bearing, #5302 (5302)
- Nsk Angular Contact Bearings