Shop All Angular Contact Bearings
Nsk
NSK-7220BWG, Angular Contact Ball Bearing, 7220BWG
Mfr # 7220BWG
Zoro # G607141165
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degree
- Bore Dia. 3.937 Inch / 100 Millimeter
- Outside Dia. 7.087 Inch / 180 Millimeter
- Width 1.339 Inch / 34 Millimeter
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 7220BWG
- Zoro # G607141165
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 3.937 Inch / 100 Millimeter |
Outside Dia. | 7.087 Inch / 180 Millimeter |
Width | 1.339 Inch / 34 Millimeter |
Details
Contact Angle (Degree) | 40 Degree |
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, H, 1 x 43in PL, T86 (430H100)
- BESTORQ Aftermarket replacement for 9240P1 GRAVELY Mower Attachments: 15689E1 Belt for Drive, 4LK380 (4LK380)
- THRIVE Shearglide 905 Cutting Oil 55 Gal Drum (455237)
- DIXON King Combo ST Nipple 1-1/4", NPT 1-1/2" (STC1520)
- NSK NSK 7208BWG, Angular Contact Ball Bearing (7208BWG)
- NSK NSK 7309BYG, Angular Contact Ball Bearing (7309BYG)
- NSK NSK-7306BYG, Angular Contact Ball Bearing, 7306BYG (7306BYG)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7011A5TRSULP4Y)
- NSK Angular Contact Ball Bearing (7305B)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Duplex (7008CTRDUL P4Y)
- DODGE Setscrew Ball Bearings, SL Light Duty, 2-Bolt Flange, F2B-SL-103 (128094 F2B-SLX-103)
- Nsk Ball Bearings