Shop All Angular Contact Bearings
Nsk
NSK 7216BYG, Angular Contact Ball Bearing
Mfr # 7216BYG
Zoro # G307379738
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degree
- Bore Dia. 3.15 Inch / 80 Millimeter
- Outside Dia. 5.512 Inch / 140 Millimeter
- Width 1.024 Inch / 26 Millimeter
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 7216BYG
- Zoro # G307379738
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 3.15 Inch / 80 Millimeter |
Outside Dia. | 5.512 Inch / 140 Millimeter |
Width | 1.024 Inch / 26 Millimeter |
Details
Contact Angle (Degree) | 40 Degree |
Cage Material | Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Hydraulic Motor With 2-Bolt Mount/NPT Threads And 7.3 Cubic Inches Displacement (CM032P)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562223, Suction Strainer, 125 micron, Outside-In (MF0062149)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25" OD (AFD104100)
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 1/2", NPTF (3220X12X8)
- NSK NSK 7309BYG, Angular Contact Ball Bearing (7309BYG)
- NSK Angular Contact Ball Bearing (7304B)
- NSK Super Precision.- 7200 Series Angular Contact Bearing Duplex (7206C DULP4Y)
- NSK Angular Contact Ball Bearing (7309BG)
- NSK NSK-7211BYG, Angular Contact Ball Bearing, 7211BYG (7211BYG)
- NSK NSK-7306BYG, Angular Contact Ball Bearing, 7306BYG (7306BYG)
- NTN Bearing, 40mm Bore Dia., 90mm Outside Dia. (7308BL1BG)
- Nsk Angular Contact Bearings