Shop All Angular Contact Bearings
Nsk
NSK 7215BYG, Angular Contact Ball Bearing
Mfr # 7215BYG
Zoro # G307379653
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degree
- Bore Dia. 2.953 Inch / 75 Millimeter
- Outside Dia. 5.118 Inch / 130 Millimeter
- Width 0.984 Inch / 25 Millimeter
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 7215BYG
- Zoro # G307379653
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 2.953 Inch / 75 Millimeter |
Outside Dia. | 5.118 Inch / 130 Millimeter |
Width | 0.984 Inch / 25 Millimeter |
Details
Contact Angle (Degree) | 40 Degree |
Cage Material | Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 24 # of Teeth (50B24F-1)
- SOLBERG Filter/Silencer, Inlet (PS-04-025)
- TRITAN Insert Bearing, Light Duty, Set Screw, 1.375-in. Bore Dia., 72mm Outside Dia., 32mm Inner Ring Width (SB207-22)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (BK4058)
- NSK NSK-7211BYG, Angular Contact Ball Bearing, 7211BYG (7211BYG)
- NSK NSK 7208BWG, Angular Contact Ball Bearing (7208BWG)
- NSK Super Precision.- 7200 Series Angular Contact Bearing Duplex (7206C DULP4Y)
- NSK NSK 7214BYG, Angular Contact Ball Bearing (7214BYG)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Duplex (7008CTRDUL P4Y)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7210C)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BECBM)
- Nsk Ball Bearings