Shop All Angular Contact Bearings
Nsk
NSK 7214BYG, Angular Contact Ball Bearing
Mfr # 7214BYG
Zoro # G107379600
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40°
- Outside Dia. 125 mm
- Width 24 mm
- Cage Material Stamped Brass; Steel
- Type Round Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 7214BYG
- Zoro # G107379600
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Outside Dia. | 125 mm |
Width | 24 mm |
Details
Contact Angle (Degree) | 40° |
Cage Material | Stamped Brass; Steel |
Type | Round Bore |
Lubrication | Oil Preservative |
Seal Material | None |
Bearing Type | Angular Contact |
Static Load Capacity (Lb.) | 12200 lbf |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- BROWNING Split Taper Bushings, #H1-1/4 (H1-1/4)
- TAP MAGIC Cutting Oil, 5 gal, Bucket (70640T)
- GATES XPZ2000 Metric V-Belt, 2000mm Outside Length, 10mm Top Width, 1 Ribs (XPZ2000)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Duplex (7008CTRDUL P4Y)
- NSK NSK 7208BWG, Angular Contact Ball Bearing (7208BWG)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7210C)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7005CTYWSULP4)
- NSK Angular Contact Ball Bearing (7305B)
- NSK NSK 7911CTRDULP4Y, Super Precision 7900 Series Angular Contact Bearing Duplex (7911CTRDULP4Y)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BEGAP)
- Nsk Angular Contact Bearings