Shop All Angular Contact Bearings
Nsk
NSK-7211BYG, Angular Contact Ball Bearing, 7211BYG
Mfr # 7211BYG
Zoro # G507141173
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40°
- Outside Dia. 100 mm
- Width 21 mm
- Cage Material Stamped Brass; Steel
- Type Round Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 7211BYG
- Zoro # G507141173
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Outside Dia. | 100 mm |
Width | 21 mm |
Details
Contact Angle (Degree) | 40° |
Cage Material | Stamped Brass; Steel |
Type | Round Bore |
Lubrication | Oil Preservative |
Bearing Type | Angular Contact |
Bearing Material | Steel |
Seal Material | None |
Static Load Capacity (Lb.) | 7610 lbf |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Poly Chain GT Carbon Belts, 8MGT-960-12 (8MGT-960-12)
- TRITAN Min Ball Bearing, PS, 0.625In Bore Dia (R10 2RS PRX)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 45 Gun Tube (KP3078-45)
- BESTORQ XL Timing Belts (260XL037)
- NSK Angular Contact Ball Bearing (7309BG)
- NSK NSK 7911CTRDULP4Y, Super Precision 7900 Series Angular Contact Bearing Duplex (7911CTRDULP4Y)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7005CTYWSULP4)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7210C)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7210C SUL)
- NSK Angular Contact Ball Bearing (7305B)
- MRC Bearing, 30mm, 28,600 N, Steel, Double Seal (5206SBZZ)
- Nsk Ball Bearings