Shop All Angular Contact Bearings
Nsk
NSK 7208BWG, Angular Contact Ball Bearing
Mfr # 7208BWG
Zoro # G507379057
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40°
- Outside Dia. 80 mm
- Width 18 mm
- Cage Material Pressed Steel
- Type Round Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 7208BWG
- Zoro # G507379057
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Outside Dia. | 80 mm |
Width | 18 mm |
Details
Contact Angle (Degree) | 40° |
Cage Material | Pressed Steel |
Type | Round Bore |
Static Load Capacity (Lb.) | 4810 lbf |
Bearing Type | Angular Contact |
Bearing Material | Steel |
Seal Material | None |
Lubrication | Oil Preservative |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3313-0106)
- SPEEDAIRE Oil/Water Separator, Molecular, 150 Max HP (MP-0500)
- SPEEDAIRE Valve Cap (TTR4420406G)
- DAYTON C68 V-Belt, 72" Outside Length, 7/8" Top Width, 1 Ribs (4FJ17)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7005CTYWSULP4)
- NSK Angular Contact Ball Bearing (7309BG)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7210C)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Duplex (7008CTRDUL P4Y)
- NSK NSK-7211BYG, Angular Contact Ball Bearing, 7211BYG (7211BYG)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7011A5TRSULP4Y)
- NACHI 5200 Series Double Row Angular Contact, 5205-2NS (5205-2NS)
- Nsk Angular Contact Bearings