Shop All Radial Ball Bearings
Nsk
NSK 6964M, 6900 Series Ball Bearing
Mfr # 6964M
Zoro # G707378034
Free Shipping & Returns
$8,649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Radial
- Cage Material Machined Brass; Steel
- Outside Dia. 440 mm
- Width 56 mm
- Seal Material None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 6964M
- Zoro # G707378034
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 440 mm |
Width | 56 mm |
Details
Bearing Type | Radial |
Cage Material | Machined Brass; Steel |
Seal Material | None |
Ball Material | Steel |
Bearing Seal Type | Unsealed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Dubl-V Belts, AA120 (AA120)
- PARKER Crimp Fitting, 1/4" I.D., 1/4", F, NPSM (10743-4-4)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (143TTDR6052)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 30 # of Teeth (40BS30H X 1)
- NSK NSK 6208 C3, 6200 Series Single Row Deep Groove Ball Bearing (6208 C3)
- NSK NSK 6307 C3, 6300 Series Single Row Deep Groove Ball Bearing (6307 C3)
- NSK NSK 3306J, 300 Double Row 33005300 Ball Bearing (3306J)
- NSK NSK 608V, 600 Series Single Row Deep Groove Ball Bearing (608V)
- NSK NSK-6302VV, 6300 Series Single Row Deep Groove Ball Bearing, 6302VV (6302VV)
- NSK NSK 6218ZZ C3, 6200 Series Single Row Deep Groove Ball Bearing (6218ZZ C3)
- NEW DEPARTURE HYATT Single Row Ball Bearings (77506)
- Nsk Radial Ball Bearings