Shop All Radial Ball Bearings
Nsk
NSK 6808, 6800 Series Ball Bearing
Mfr # 6808
Zoro # G407377047
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Radial
- Cage Material Pressed Steel
- Outside Dia. 52 mm
- Width 7 mm
- Ball Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 6808
- Zoro # G407377047
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 52 mm |
Width | 7 mm |
Details
Bearing Type | Radial |
Cage Material | Pressed Steel |
Ball Material | Steel |
Bearing Seal Type | Unsealed |
Seal Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Mtg Bracket, 3-Ring, Anodized Steel (2MEV4)
- BALDOR-RELIANCE Motor, 3 HP, 3450 rpm, 3-Phase (VEM3559T)
- SPRAYON High Performance Wet Lubricant, 9.25 Oz. (SC0727000)
- TRITAN Pillow Block Bearing, Ball, 5/8" Bore (SAP202-10G)
- NSK NSK 6215, 6200 Series Single Row Deep Groove Ball Bearing (6215)
- NSK NSK 6000ZZCE, 6000 Series Single Row Deep Groove Ball Bearing (6000ZZCE)
- NSK NSK 608 D5T1XZZ1 MC5E J; EA6U7, 600 Series Single Row Deep Groove Ball Bearing (608 D5T1XZZ1 MC5E J; EA6U7)
- NSK NSK-6006ZZ, 6000 Series Single Row Deep Groove Ball Bearing, 6006ZZ (6006ZZ)
- NSK NSK 6203V C3, 6200 Series Single Row Deep Groove Ball Bearing (6203V C3)
- NSK NSK 6300DDUC3, 6300 Series Single Row Deep Groove Ball Bearing (6300DDUC3)
- SKF SKF-6204RS, Single Row Ball Brgs, 6204RS (6204RS)
- Nsk Ball Bearings