Shop All Radial Ball Bearings
Nsk
NSK 6318ZZ, 6300 Series Single Row Deep Groove Ball Bearing
Mfr # 6318ZZ
Zoro # G507375950
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Radial
- Cage Material Pressed Steel
- Outside Dia. 190 mm
- Width 43 mm
- Bearing Seal Type Non-Contact Seals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 6318ZZ
- Zoro # G507375950
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 190 mm |
Width | 43 mm |
Details
Bearing Type | Radial |
Cage Material | Pressed Steel |
Bearing Seal Type | Non-Contact Seals |
Seal Material | Metal |
Ball Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Tapered Roller Bearing, 30mm Bore, 65mm (30206 A)
- SIOUX TOOLS SNAPON SDG TUNE UP KIT (SDG-TUS)
- NTN Pillow Block Bearing, Ball, 3" Bore (UCPX-3M)
- ZORO SELECT Sleeve Bearing, 90 mm Bore, PTFE Steel (ZUSAB-PB-271)
- NSK NSK 6203 625ZZCE, 6200 Series Single Row Deep Groove Ball Bearing (6203 625ZZCE)
- NSK NSK-6801ZZ, 6800 Series Ball Bearing, 6801ZZ (6801ZZ)
- NSK NSK 6205V C3, 6200 Series Single Row Deep Groove Ball Bearing (6205V C3)
- NSK NSK 6203-625DUZ, 6200 Series Single Row Deep Groove Ball Bearing (6203-625DUZ)
- NSK NSK 6203VV 625VVC3, 6200 Series Single Row Deep Groove Ball Bearing (6203VV 625VVC3)
- NSK NSK 6203VVCE, 6200 Series Single Row Deep Groove Ball Bearing (6203VVCE)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing (6206 R6 2DS)
- Nsk Ball Bearings