Shop All Radial Ball Bearings
Nsk
NSK 6310, 6300 Series Single Row Deep Groove Ball Bearing
Mfr # 6310
Zoro # G007378895
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Radial
- Cage Material Pressed Steel
- Outside Dia. 110 mm
- Width 27 mm
- Extended Inner Ring Width 27 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 6310
- Zoro # G007378895
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 110 mm |
Width | 27 mm |
Extended Inner Ring Width | 27 mm |
Details
Bearing Type | Radial |
Cage Material | Pressed Steel |
Lubrication | Oil Preservative |
Seal Material | None |
Bearing Seal Type | Unsealed |
Ball Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMFLO Air Hose, 14 in OD, 50 ft L, MNPT, 200 psi Pressure, Nylon, Yellow (4-50E-RET)
- GATES PowerGrip HTD Belts, 480-3M-09 (480-3M-09)
- CONTINENTAL CONTITECH 4L250 Cogged V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (4L250)
- CAMOZZI #6520 06-04, Swivel Male Elbow, 3/8" OD X 1/4" NPT (6520 06-04)
- NSK NSK-6000ZZ, 6000 Series Single Row Deep Groove Ball Bearing, 6000ZZ (6000ZZ)
- NSK R Series Inch Single Row Deep Groove Ball Bearing (R8VV)
- NSK NSK-6005Z, 6000 Series Single Row Deep Groove Ball Bearing, 6005Z (6005Z)
- NSK 6800 Series Ball Bearing (6805A1VV C3 AV2S)
- NSK NSK-6210ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6210ZZ (6210ZZ)
- NSK NSK-6206DU, 6200 Series Single Row Deep Groove Ball Bearing, 6206DU (6206DU)
- ORS Deep Groove Ball Bearing, 17mmBore, 35mm (6003 ZZ NR C3 G93)
- Nsk Radial Ball Bearings