Shop All Radial Ball Bearings
Nsk
NSK-6306DU, 6300 Series Single Row Deep Groove Ball Bearing, 6306DU
Mfr # 6306DU
Zoro # G007140386
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Outside Dia. 72 mm
- Width 19 mm
- Dynamic Load Capacity 28000 N Dynamic/15000 N Static
- Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 6306DU
- Zoro # G007140386
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 72 mm |
Width | 19 mm |
Details
Cage Material | Steel |
Dynamic Load Capacity | 28000 N Dynamic/15000 N Static |
Type | Medium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- CONTINENTAL CONTITECH 4L210 Cogged V-Belt, 21" Outside Length, 1/2" Top Width, 1 Ribs (4L210)
- HYDAC TEST HOSE 1620 25in Micro Bore Flex Hose, Size M16 x 2, 25in Long (TEST HOSE 1620 25)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/4"-14 Thread Size (FET-622-12FP)
- NSK 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 10mm ID x 26mm OD x 8mm W; Sealed (6000 DDU)
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6210 ZZ)
- NSK NSK 6207RZZ C3, 6200 Series Single Row Deep Groove Ball Bearing (6207RZZ C3)
- NSK NSK-6003VV, 6000 Series Single Row Deep Groove Ball Bearing, 6003VV (6003VV)
- NSK NSK 6203VV 625VVC3, 6200 Series Single Row Deep Groove Ball Bearing (6203VV 625VVC3)
- NSK NSK-609 ZZ, 600 Series Single Row Deep Groove Ball Bearing, 609 ZZ (609 ZZ)
- SKF SKF 6203 2RS1/C3LHT 23, Single Row Ball Bearings (6203 2RS1/C3LHT 23)
- Nsk Radial Ball Bearings